Beli ip cam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikvision 20 Series Warm LED Bullet Camera (Kamera Pengawas)
    Mulai

    Rp1.399.900

    Hikvision 20 Series Warm LED Bullet Camera (Kamera Pengawas)
    Deskripsi:
    1/1.2inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Color: 0.0005 lux @(F1.0, AGC ON), 0 lux with LED on; 25/24fps(3840x2160), 25fps/30fps(3200x1800, 2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC; ICR; 3000K Warm LED; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service; -U:Built-in micphone
    atribut:
    • Codec: H.265+
    • Form Factor: Warm LED Bullet
    • Body Material: All-metal
    • Protection : IP67
    • VCA Functions: Line crossing detection, Intrusion detection,Region entrance, Region exiting; Human / vehicle classification alarm
  2. D-Link EVDO
    Mulai

    Rp1.299.900

  3. Uniview EasyStar IP Camera
    Mulai

    Rp2.599.900

    Uniview EasyStar IP Camera
    Deskripsi:
    1/2.7inch CMOS, ICR, 2688x1520:30fps,Ultra 265/H.265/H.264/MJPEG, Double stream, DC12V & PoE,Fixed lens 2.8mm,4mm, IR range: up to 30m. , 3-axis EasyStar: 0.003 Lux min. illumination
    atribut:
    • Resolution (MP): 4
    • Compressior: Ultra 265
    • Lens (mm): 2.8 Fixed
    • Audio: Mic
  4. Hikvision Easy IP 2.0 EXIR Bullet Camera (Kamera Pengawas)
    Mulai

    Rp3.099.900

    Hikvision Easy IP 2.0 EXIR Bullet Camera (Kamera Pengawas)
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-2I/4I model: up to 60m(2Leds)/80m(4Leds) IR distance
    atribut:
    • Form Factor: EXIR Bullet
    • Lens (mm): 2.8/4/6 fixed lens
    • WDR (dB): 120 WDR
  5. Uniview CCTV Camera (Kamera Pengawas)
    Mulai

    Rp219.900

    Uniview CCTV Camera (Kamera Pengawas)
    atribut:
    • Lens Mount: M12
    • Exposure Mode: 4 Modes: Global (Default), BLC, HLC, DWDR
    • Flip: Supports 180° Horizontal Flip, 180° Vertical Flip.
    • Illumination Distance (m): 20
    • Life Time (hour): ‰¥60000
    • WDR: DWDR
    • White balance: 2 Modes: Auto (Default), Manual
  6. Hikvision Turbo Eco Series Camera (Kamera Pengawas)
    Mulai

    Rp1.599.900

    Hikvision Turbo Eco Series Camera (Kamera Pengawas)
    Deskripsi:
    8.3MP @12.5fps(Default),5MP@20fps,4MP@25fps(P)/30fps(N),2MP@25fps(P)/30fps(N), EXIR,30m IR, Outdoor EXIR Bullet , ICR, 0.01 Lux/F1.2, 12VDC, Smart IR,DNR, OSD Menu(Up the Coax), IP67,2.8/3.6/6mm Lens,Support TVI/AHD/CVI/CVBS video signal output
    atribut:
    • Horizontal Resolution (MP): 8.3
    • Indoor/ Outdoor: Outdoor
    • OSD Menu: Available
  7. monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)
    Mulai

    Rp149.900

    monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)
    Deskripsi:
    As for indoor use for crime prevention
    atribut:
    • Dimensions (mm): About 82x175x75 (camera unit)
    • Accessories: Screw M4, 25mm x 3, anchor x 3, security camera seal x 1
    • Color: black
    • Battery Life: Approx. 2 months (depends on usage environment)
    • Use battery: AA alkaline batteries x 2 (not included)
    • Material: ABS
  8. Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    25%
    Mulai

    Rp419.900

    Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  9. Bardi CCTV Camera (Kamera Pengawas)
    Mulai

    Rp549.900

    Bardi CCTV Camera (Kamera Pengawas)
    Deskripsi:
    BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.
    atribut:
    • Wireless (Ghz): 2.4 (Wifi)
  10. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  11. INTERLUC CCTV Wireless Series (Kamera Pengawas)
    Mulai

    Rp479.900

    INTERLUC CCTV Wireless Series (Kamera Pengawas)
    Deskripsi:
    Wireless Stand Alone IP 3 MP, 1/2.9inch CMOS, 3MP@15fps, 1920×1080:25fps, ICR, Color: 1lux/F1.6, B/W:0.1lux/F1.6, H.265, AI Auto tracking
    atribut:
    • Color: White
  12. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  13. GRANDSTREAM Grandstream IP Phone
    Mulai

    Rp1.199.900

    GRANDSTREAM Grandstream IP Phone
    atribut:
    • Lines: 2
    • Network Connection: Ethernet via PoE
    • Power Over Ethernet (PoE): Supported (Built-in)
  14. Fantech Smart IP Camera PTZ
    Mulai

    Rp399.900

    Fantech Smart IP Camera PTZ
    Deskripsi:
    Dilengkapi slot kartu SD dengan kapasitas maksimum 128GB, untuk menyimpan rekaman apa yang terjadi, rekaman apa yang terjadi saat Anda tidak di rumah.Lihat rumah, taman, atau di mana pun Anda dengan mudah, saat bepergian melalui aplikasi kami.Mampu mendeteksi gerakan sekecil apa pun, dan melacak arahnya, untuk tingkat keamanan tertinggi.Akses dan cadangkan semua rekaman Anda dengan mudah, saat bepergian melalui penyimpanan cloud.Smart IP Camera Fantech PTZ menmpilkan hasil rekaman dengan resolusi 1080p sehingga rekaman yang diambil menggunakan smart ip camera ptz dapat menghasilkan rekaman yang jernih dan selain itu IP CAM PTZ dapat merekam sudut pandang 135 derajat, Sehingga and
    atribut:
    • Resolution: Full HD 1080p
    • Power (V): DC15
    • Field of View (°): 135
    • Lens (mm): 3.6
    • Video Compression: H.264
    • Storage: MicroSD 128gb (max)
    • System Support: IOS / Android
    • Wi-Fi: IEEE 802.11 b/g/n 2.4 GHz
  15. NETVIEL OTB Minibox 6 port SC Singlemode Loaded Terminasi Accs
    Mulai

    Rp2.699.900

    NETVIEL OTB Minibox 6 port SC Singlemode Loaded Terminasi Accs
    Deskripsi:
    Rugged Case with High Security, Wall Mounted Style, Detachable acrylic cover, Accepts one Snap-in Adapter Plate, 12 Ports Fiber Maximum Capacity (18 ports max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
    atribut:
    • Dimension (HxWxD) (mm): 250x175x55
    • Connector Type: SC
Daftar Harga ip cam Terbaru October 2026
Hikvision 20 Series Warm LED Bullet Camera (Kamera Pengawas)Rp1.399.900
D-Link Wireless N IP CameraRp2.199.900
D-Link EVDORp1.299.900
Uniview EasyStar IP CameraRp2.599.900
Hikvision Easy IP 2.0 EXIR Bullet Camera (Kamera Pengawas)Rp3.099.900
Uniview CCTV Camera (Kamera Pengawas)Rp219.900
Hikvision Turbo Eco Series Camera (Kamera Pengawas)Rp1.599.900
monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)Rp149.900
Hikvision Turbo HD Turret Camera (Kamera Pengawas)Rp419.900
Hikvision Fixed Bullet Network Camera (Kamera Pengawas)Rp579.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait